
Aero-Stream AS-R23 Riser kit - 23.5" Dia. X 23" Tall
Mfr # AS-R23
Zoro # G716298262
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Features
Easy Installation
Includes
Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant
Material of Construction
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-R23
Zoro #
G716298262
UPC #
708325126848
Country of Origin
United States
Details
Features
Easy Installation
Includes
Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant
Material of Construction
HDPE
Description
Septic tank riser kits are used to raise the tank opening to ground level for easy maintenance. Bring your septic cover to the surface so it is easy to service the tank. The kits include everything required for installation except for simple hand tools.
- Used to raise septic tank opening to ground level for easy maintenance
- Fits all opening shapes up to 24 in. (e.g. round, square, rectangular, etc.)
- Base flange is 30.25 in. x 30.25 in. with a 23.5 in. riser ring inner diameter
- Includes Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.