Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aero-Tech AERO-TECH 25W, B10 Incandescent Light Bulb 81345

AERO-TECH 25W, B10 Incandescent Light Bulb (Discontinued)

  • Mfr # 81345
  • Zoro # G4597564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81345
Zoro #
G4597564
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1-1/4"
Bulb Dia.
1 1/4 in
Overall Length
3 1/2 in

Details

Bulb Shape
B10
Bulb Base Type
Candelabra Screw (E12)
Watts
25 W
Lumens
180 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Type
Decorative
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Bulb Designation
25SC/CL
Rough Service
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Three-Way
No
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Min. Starting Temp.
-20 Degrees F
Item
Incandescent Bulb
Shatter-Resistant
No
Bulb Primary Application
General Purpose
ANSI Code
92501
Bulb Start Type
Rapid
Bulb Housing
Glass
Average Bulb Life
9000 hr.
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Technology
Incandescent
High Output
No
Bulb Minimum Starting Temperature
-5 Degrees F
Trade Number
25SC/CL
Overall Bulb Base Type
Candelabra Screw
Color Temperature
2800K
Light Technology
Incandescent
Wattage Equivalency
25W INC
Bulb Beam Angle
60 Degrees
Rated Life
9,000 hr
Overall Bulb Shape
B
Color Rendering Index
82.0
Color Tuning
No
Maximum Operating Temperature
122 Degrees F
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 180 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25SC/CL, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 60 Degrees , Rated Life 9,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, ANSI Code 92501, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.