This item is Discontinued.

Aero-Tech CFL, 11 W, A19, Medium Screw (E26) FS4B-11W

This item is Discontinued.

Aero-Tech

CFL, 11 W, A19, Medium Screw (E26) (Discontinued)

Mfr # FS4B-11W
Zoro # G5248327
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS4B-11W
Zoro #
G5248327
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-3/4"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
3-3/4"
Overall Length
4 in

Details

Item
Compact Fluorescent Bulb
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
545 lm
Rated Life
15,000 hr
Light Technology
Fluorescent
Average Bulb Life
15,000 hr.
Light Appearance
5000K and Above, Daylight
Three-Way
No
Standards
Meets 2012 DOE Standards, UL Listed
Bulb Primary Application
General Purpose
Wattage Equivalency
40W INC
High Output
No
Bulb Power Source
Direct Wired
Lighting Technology
Fluorescent
Rough Service
No
For Enclosed Fixtures
Yes
Bulb Designation
FS4B-11W
Bulb Technology
Fluorescent
Shatter-Resistant
No
Bulb Color Temp.
5000K
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Type
Standard
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Start Type
Rapid
Bulb Min. Starting Temp.
-5 Degrees F
Color Rendering Index
85
Bulb Minimum Starting Temperature
-5 Degrees F
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Color Tuning
No
Incandescent Wattage Equivalency
40 W
Light Color
White
Maximum Operating Temperature
122 Degrees F
Trade Number
FS4B-11W

Description

Compact Fluorescent Bulb, Bulb Base Type Medium Screw (E26), Trade Number FS4B-11W, Bulb Shape A19, Color Rendering Index 85, Color Temperature 5000K, Incandescent Wattage Equivalency 40 W, Lumens 545 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 11 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 1 yr

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.