This item is Discontinued.

Aero-Tech AERO-TECH 100W, A21 Incandescent Light Bulb TS103

AERO-TECH 100W, A21 Incandescent Light Bulb (Discontinued)

  • Mfr # TS103
  • Zoro # G1774972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS103
Zoro #
G1774972
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Light Bulb Dia.
2-5/8"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
5-5/16"
Bulb Dia.
2 5/8 in
Overall Length
5 5/16 in

Details

Bulb Shape
A21
Bulb Base Type
Medium Screw (E26)
Watts
100
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2800K
Dimmable
Yes
Three-Way
No
Bulb Designation
100A21/TS
Bulb Power Source
Direct Wired
Bulb Start Type
Rapid
ANSI Code
TS103
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Type
Standard
Bulb Primary Application
General Purpose
Average Bulb Life
20,000 hr.
High Output
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Technology
Incandescent
Item
Incandescent Lamp
For Enclosed Fixtures
Yes
Bulb Finish
Coated
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Housing
Glass
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800 K
Color Rendering Index
82.0
Color Tuning
No
Special Features
Rough Service

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A21, Bulb Finish Coated, Color Rendering Index 82.0, Color Temperature 2800 K, Shatter-Resistant Yes, Voltage 120, Watts 100, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, ANSI Code TS103, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 5 5/16 in, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 1 yr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.