KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AERO-TECH 65W, BR30 Incandescent Light Bulb

AERO-TECH| Zoro #: G1886017| Mfr #: ULA-22

$9.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886017 Mfr #: ULA-22
Voltage: 120Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: GlassBulb Beam Angle: 60 Degrees
ANSI Code: ULA-22Lumens: 610
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FShatter-Resistant: No
Bulb Shape: BR30Light Distribution: Flood
Item: Incandescent LampBulb Type: Reflector
Watts: 65Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor/OutdoorBulb Manufacturers Warranty Length: 1 yr.
Three-Way: NoAverage Bulb Life: 20,000 hr.
High Output: NoRough Service: Yes
Bulb Primary Application: General PurposeLight Bulb Dia.: 3-3/4"
Bulb Start Type: RapidBulb Finish: Frosted
For Enclosed Fixtures: YesMax. Overall Bulb Length: 5-3/16"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 65BR30/FLBulb Color Temp.: 2800K
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR30, Base Type Medium Screw (E26), 65 Watts, Lumens 610, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 65BR30/FL, ANSI Code ULA-22, Max. Overall Length 5-3/16 In., Light Bulb Dia. 3-3/4 In., Bulb Beam Angle 60 Degrees , Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Housing Glass, Bulb Start Type Rapid

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews