This item is Discontinued.

Aero-Tech AERO-TECH 150W, BR38 Incandescent Light Bulb ULA-33

AERO-TECH 150W, BR38 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-33
  • Zoro # G1413386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULA-33
Zoro #
G1413386
UPC #
707438031759
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-5/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
4-3/4"
Max. Overall Bulb Length
5-5/16"
Overall Length
5 5/16 in
Bulb Dia.
4 3/4 in

Details

Bulb Shape
BR38
Bulb Base Type
Medium Screw (E26)
Watts
150
Lumens
1350
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Designation
150BR38/FL
Light Distribution
Flood
Standards
Meets 2012 Lighting Legislation Energy
Item
Incandescent Lamp
Shatter-Resistant
No
Average Bulb Life
20,000 hr.
Bulb Technology
Incandescent
ANSI Code
ULA-33
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Finish
Clear
Bulb Start Type
Rapid
Rough Service
Yes
Bulb Housing
Glass
For Enclosed Fixtures
Yes
High Output
No
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Type
Reflector
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800 K
Color Rendering Index
82.0
Color Tuning
No
Special Features
Rough Service, Flood

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR38, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 1350, Shatter-Resistant No, Voltage 120, Watts 150, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, Flood, ANSI Code ULA-33, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 5 5/16 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.