Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULA-106
Zoro #
G4536542
UPC #
-
Country of Origin
United States
Dimensions
Light Bulb Dia.
3-3/4"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 3/8 in
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape ER30, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 500, Shatter-Resistant No, Voltage 120, Watts 50, Bulb Beam Angle 30 Degrees , Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Flood, ANSI Code ULA-106, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 3/8 in, Light Distribution Flood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.