Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS105
Zoro #
G4554916
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
6-7/8"
Max. Overall Bulb Length
6-7/8"
Light Bulb Dia.
3-1/4"
Overall Length
6 7/8 in
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape PS25, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 2375, Shatter-Resistant Yes, Voltage 120, Watts 200, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, ANSI Code TS105, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 7/8 in, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.