Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULA-98
Zoro #
G2720051
UPC #
707438020135
Country of Origin
China
Dimensions
Max. Overall Bulb Length
4-7/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Overall Length
4 7/16 in
Bulb Dia.
2 3/8 in
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 1000, Shatter-Resistant No, Voltage 120, Watts 100, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, ANSI Code ULA-98, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 4 7/16 in, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 1 yr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.