This item is Discontinued.

Aero-Tech AERO-TECH 100W, A19 Incandescent Light Bulb ULA-99

AERO-TECH 100W, A19 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-99
  • Zoro # G1368613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULA-99
Zoro #
G1368613
UPC #
707438020128
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-7/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 7/16 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1000
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2800K
Dimmable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Bulb Life
20,000 hr.
Bulb Designation
100A19/FR
Three-Way
No
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Start Type
Rapid
Bulb Housing
Glass
Item
Incandescent Lamp
Bulb Primary Application
General Purpose
High Output
No
Shatter-Resistant
No
Bulb Finish
Frosted
Bulb Technology
Incandescent
For Enclosed Fixtures
Yes
Bulb Type
Standard
ANSI Code
ULA-99
Rough Service
Yes
Standards
Meets 2012 Lighting Legislation Energy
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800 K
Color Tuning
No
Color Rendering Index
82.0
Special Features
Rough Service

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 1000, Shatter-Resistant No, Voltage 120, Watts 100, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, ANSI Code ULA-99, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 4 7/16 in, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 1 yr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.