HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AERO-TECH 25W, A19 Incandescent Light Bulb

AERO-TECH| Zoro #: G0390512| Mfr #: ULA-91

$2.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-7/16"
Bulb Technology: Incandescent
ANSI Code: ULA-91
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390512 Mfr #: ULA-91
Max. Overall Bulb Length: 4-7/16"Bulb Technology: Incandescent
ANSI Code: ULA-91Light Bulb Dia.: 2-3/8"
High Output: NoBulb Color Temp.: 2800K
Bulb Finish: FrostedBulb Start Type: Rapid
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 20,000 hr.Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: -5 Degrees to 122 Degrees F
Shatter-Resistant: NoRough Service: Yes
Dimmable: YesBulb Manufacturers Warranty Length: 1 yr.
Bulb Designation: 25A19/FRBulb Type: Standard
Watts: 25Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: A19Lumens: 195
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Medium Screw (E26)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
For Enclosed Fixtures: YesBulb Primary Application: General Purpose
Three-Way: NoCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Lumens 195, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A19/FR, ANSI Code ULA-91, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews