AERO-TECH 40W, A19 Incandescent Light Bulb

AERO-TECH| Zoro #: G0697146| Mfr #: ULA-92

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Min. Starting Temp.: -20 Degrees FBulb Power Source: Direct WiredHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697146 Mfr #: ULA-92
Bulb Min. Starting Temp.: -20 Degrees FBulb Power Source: Direct Wired
High Output: NoShatter-Resistant: No
Lumens: 330Light Appearance: 2700 to 2999K, Soft White
Max. Overall Bulb Length: 4-7/16"Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Color Temp.: 2800KBulb Finish: Clear
For Enclosed Fixtures: YesBulb Housing: Glass
Bulb Base Type: Medium Screw (E26)Light Bulb Dia.: 2-3/8"
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Bulb Manufacturers Warranty Length: 1 yr.Three-Way: No
ANSI Code: ULA-92Bulb Start Type: Rapid
Average Bulb Life: 20,000 hr.Bulb Primary Application: General Purpose
Item: Incandescent LampBulb Designation: 40A19/CL
Dimmable: YesWatts: 40
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FBulb Technology: Incandescent
Voltage: 120Bulb Shape: A19
Rough Service: YesCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 330, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40A19/CL, ANSI Code ULA-92, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews