PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AERO-TECH 150W, A21 Incandescent Light Bulb

AERO-TECH| Zoro #: G1357343| Mfr #: ULA-101

$3.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: RapidHigh Output: NoBulb Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357343 Mfr #: ULA-101
Bulb Start Type: RapidHigh Output: No
Bulb Manufacturers Warranty Length: 1 yr.Bulb Type: Standard
Bulb Color Temp.: 2800KBulb Shape: A21
Rough Service: YesWatts: 150
Max. Overall Bulb Length: 5-5/16"Standards: Meets 2012 Lighting Legislation Energy
Bulb Finish: FrostedBulb Min. Starting Temp.: -20 Degrees F
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Power Source: Direct Wired
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FThree-Way: No
ANSI Code: ULA-101Bulb Housing: Glass
Average Bulb Life: 20,000 hr.Item: Incandescent Lamp
For Enclosed Fixtures: YesLight Bulb Dia.: 2-5/8"
Lumens: 1620Bulb Designation: 150A21/FR
Indoor/Outdoor Usage: Indoor/OutdoorBulb Base Type: Medium Screw (E26)
Bulb Primary Application: General PurposeShatter-Resistant: No
Dimmable: YesCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A21, 150 Watts, Bulb Base Type Medium Screw (E26), Lumens 1620, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 150A21/FR, ANSI Code ULA-101, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/16 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews