This item is Discontinued.

Aero-Tech AERO-TECH 150W, A23 Incandescent Light Bulb ULA-103

AERO-TECH 150W, A23 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-103
  • Zoro # G1131505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULA-103
Zoro #
G1131505
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
6-3/16"
Light Bulb Dia.
2-7/8"
Max. Overall Bulb Length
6-3/16"
Overall Length
6 1/4 in
Bulb Dia.
2 7/8 in

Details

Bulb Shape
A23
Bulb Base Type
Medium Screw (E26)
Watts
150 W
Lumens
1,800 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Designation
150A23/FR
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
General Purpose
Average Bulb Life
20,000 hr.
Bulb Housing
Glass
Bulb Type
Standard
Three-Way
No
Rough Service
Yes
ANSI Code
ULA-103
Item
Incandescent Bulb
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Technology
Incandescent
High Output
No
Bulb Power Source
Direct Wired
Bulb Finish
Frosted
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Shatter-Resistant
No
Bulb Start Type
Rapid
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800K
Color Tuning
No
Color Rendering Index
82.0
Maximum Operating Temperature
122 Degrees F
Special Features
Rough Service
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A23, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 1,800 lm, Shatter-Resistant No, Voltage 120V AC, Watts 150 W, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, ANSI Code ULA-103, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 1/4 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.