DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AERO-TECH 200W, A23 Incandescent Light Bulb

AERO-TECH| Zoro #: G0304543| Mfr #: ULA-104

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-3/16"
Bulb Technology: Incandescent
ANSI Code: ULA-104
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304543 Mfr #: ULA-104
Max. Overall Bulb Length: 6-3/16"Bulb Technology: Incandescent
ANSI Code: ULA-104Light Bulb Dia.: 2-7/8"
High Output: NoBulb Color Temp.: 2800K
Bulb Finish: ClearBulb Start Type: Rapid
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 20,000 hr.Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: -5 Degrees to 122 Degrees F
Shatter-Resistant: NoRough Service: Yes
Dimmable: YesBulb Manufacturers Warranty Length: 1 yr.
Bulb Designation: 200A23/CLBulb Type: Standard
Watts: 200Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: A23Lumens: 2575
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Medium Screw (E26)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
For Enclosed Fixtures: YesBulb Primary Application: General Purpose
Three-Way: NoCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A23, 200 Watts, Bulb Base Type Medium Screw (E26), Lumens 2575, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 200A23/CL, ANSI Code ULA-104, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 6-3/16 In., Light Bulb Dia. 2-7/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews