Zoro Homepage
This item is Discontinued.
Aero-Tech LED Lamp, A15 Bulb Shape, 5.0W, 450 lm AFL-5W

LED Lamp, A15 Bulb Shape, 5.0W, 450 lm (Discontinued)

  • Mfr # AFL-5W
  • Zoro # G5721809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFL-5W
Zoro #
G5721809
UPC #
707438305409
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Overall Length
3 1/2 in
Bulb Dia.
1 7/8 in

Description

LED,5 W,A15,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.