This item is Discontinued.

Aero-Tech AERO-TECH 14W, Spiral Screw-In Fluorescent Light Bulb AE4B-14W

AERO-TECH 14W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # AE4B-14W
  • Zoro # G5246866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE4B-14W
Zoro #
G5246866
UPC #
707438100141
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"
Bulb Manufacturers Warranty Length
1 yr

Details

Bulb Shape
Spiral
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
60W INC
Watts
14.0
Bulb Type
Standard
Dimmable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Color Temp.
2700K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Lighting Technology
Fluorescent
Bulb Start Type
Rapid
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Housing
Glass
Bulb Power Source
Direct Wired
Voltage
120
High Output
No
For Enclosed Fixtures
Yes
Bulb Designation
14W/CFL/A
Bulb Min. Starting Temp.
-5 Degrees F
Standards
UL, Meets 2012 DOE Standards
Item
Screw-In CFL
Average Bulb Life
10,000 hr.
Color Rendering Index
82.0
Bulb Technology
Fluorescent
Shatter-Resistant
No
Three-Way
No
Lumens
900
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-5 Degrees F
Color Temperature
2700 K
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 900, Bulb Housing Glass, Shatter-Resistant No, Voltage 120, Watts 14.0, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Bulb Manufacturers Warranty Length 1 yr, Bulb Minimum Starting Temperature -5 Degrees F, Bulb Start Type Rapid, Indoor/Outdoor Usage Indoor/Outdoor, Standards UL, Meets 2012 DOE Standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.