AERO-TECH 25W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)
- Mfr # FS5B-25W
- Zoro # G5256754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS5B-25W
Zoro #
G5256754
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
5"
Max. Overall Bulb Length
5"
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Color Rendering Index 85.0, Color Temperature 5000 K, Lumens 1600, Bulb Housing Glass, Shatter-Resistant No, Voltage 120, Watts 25, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Bulb Manufacturers Warranty Length 1 yr, Bulb Minimum Starting Temperature -5 Degrees F, Bulb Start Type Rapid, Indoor/Outdoor Usage Indoor/Outdoor, Standards UL, Meets 2012 DOE Standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.