This item is Discontinued.

Aerobed Air Mattress, Commercial, Queen, Width: 60" 2000010616

Air Mattress, Commercial, Queen, Width: 60" (Discontinued)

  • Mfr # 2000010616
  • Zoro # G0450852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000010616
Zoro #
G0450852
UPC #
760433881231
Country of Origin
China

Dimensions

Length
78 in
Width
60 in
Height
9 in

Details

Item
Air Mattress
Weight Capacity
600 lb
Features
Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Reinforced bed construction keeps air distributed evenly all night long. Machine washable, poly/cotton mattresscover adds extra comfort and convenience. Rolls up and stores compactly in durable oversized carry bag.

Description

Air Mattress, Commercial Grade Queen, Weight Capacity 600 lbs., Fits Standard Queen, Length 78 In., Width 60 In., Height 9 In., Features Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Reinforced bed construction keeps air distributed evenly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.