Zoro Homepage

Foam Tape, Self Adhering, 1/8"x 2"x 30 ft.

  • Mfr # 931-TPAR0350091

  • Zoro # G0652403


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-TPAR0350091
Zoro #
G0652403
UPC #
-
Country of Origin
United States

Details

Item
Foam Tape, Self Adhering, 1/8"x 2"x 30 ft.

Description

Foam Tape,Self Adhering,1/8 In.x 2 In.x 30 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.