
PRESS&GO FRENCH PRESS TRVL MUG
Mfr # 095
Zoro # G615577321
product price: $34.99
/eaKey Features
Overall Width (In.)
2.75 in
Serving Utensil Capacity
12 oz
For Use With
Coffee
Overall Length
7.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095
Zoro #
G615577321
UPC #
5039179000509
Country of Origin
China
Dimensions
Overall Width (In.)
2.75 in
Overall Length
7.5 in
Details
Serving Utensil Capacity
12 oz
For Use With
Coffee
Color
Black
Features
Double walled, hot or cold up to 12 hours, spill and leak proof, Dishwasher Safe
Dishwasher Safe
Yes
Item
Press & Go French Press Travel Mug
Material
SS/PP
Description
Aerolatte's French Press To Go is a unique travel mug with a built-in French press to brew a fresh-pressed cup any time, anywhere Made from 18/8 stainless steel and BPA-free polypropylene; measures 2.75 x 7.5-inches|Double-walled design keeps drinks hot or cold for up to 12 hours; locking sip-through lid is leakproof, even upside down Smooth-action plunger presses grounds and sediment to the bottom for a clean brew; ideal for on-the-go coffee enthusiasts Simply measure in coffee, add hot water, press, and go; compact for easy travel; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.