Armarkat Cat Tree Condo, Solid Wood, Holds up to 80 lbs, 49 in L x 34 in W 89 in H Overall

  • Mfr # S8902

  • Zoro # G803847809


product price:  $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8902
Zoro #
G803847809
UPC #
815481011618
Country of Origin
China

Description

Model No.: S8902; Board Material: Plied Pinus sylvestris polished surface original wood grain natural scent of Pinus Sylvestris; Post Diameter: 3.5""; Overall Dimensions: 49""(L)X34""(W)X89""(H); Base Dimensions: 24"" X 19""; House Dimensions: 14""(L)X14""(W)X12""(H) & 16""(L)X16""(W)X12""(H) Perch Dimensions: 18"" X 18""; Extra Feature: Doubled Base & Soft Perch; Easy to assemble with step by step instruction and tools; Max Holding Weight: 80 lbs
  • Dimensions:
  • Length: 24
  • Height: 19
  • Width: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.