This item is Discontinued.

Aeromark AeroMark International PP001B Portable Playpen; Blue & Beige PP001B

This item is Discontinued.

Aeromark

AeroMark International PP001B Portable Playpen; Blue & Beige (Discontinued)

Mfr # PP001B
Zoro # G904175351
UPC # 815481012042
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP001B
Zoro #
G904175351
UPC #
815481012042
Country of Origin
China

Description

Blue and Beige. Portable Playpen with carrier bag. Hold one large dog or whole littles of puppies or kittens. Water Resistant, durable polyester fabric with mesh vents for air and visibility. Sets up fast, folds flat to go into carry case. Zip-off top and outside pocket for toys and treats. Extra-strong polyester fabric is lightweight for outside or indoors buy tough for travel. Dimension: 49"L x 49"W x 24"H Net wt. 7.7 lbs.

Features
  • Portable Playpen
  • Portable Playpen with carrier bag
  • Holds one large dog or whole litters of puppies or kittens
  • Water resistant, durable polyester fabric with mesh vents for air and visibility
  • Sets up fast, folds flat to go into carry case
  • Zip-off top and outside pocket for toys and treats
  • Extra-strong polyester fabric is lightweight for outside or indoors but tough for travel
Specifications
  • Color: Blue & Beige
  • Dimension: 24 H x 49 W x 49 L in.
  • Weight: 8.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.