Shop AEROMARK

S5402 Armarkat Premium Pinus Sylvestric Wood Cat Tree S5402 54 inch

  • Mfr # S5402
  • Zoro # G003847814

product price: 
$
304.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S5402
Zoro #
G003847814
UPC #
815481011588
Country of Origin
China

Description

Model No.: S5402; Board Material: Plied Pinus sylvestris polished surface original wood grain natural scent of Pinus Sylvestris; Post Diameter: 3.5""; Overall Dimensions: 36""(L)X32""(W)X54""(H); Base Dimensions: 19"" X 23""; House Dimensions: 16""(L)X16""(W)X12""(H); Perch Dimensions: 18"" X 18""; Extra Feature: Doubled Base Soft Perch; Easy to assemble with step by step instruction and tools; Max Holding Weight: 60 lbs;
  • Dimensions:
  • Length: 23
  • Height: 15
  • Width: 19
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.