Shop AEROMARK

GP78560321 GleePet 57 in. Cat Tree GP78560321 Beige

  • Mfr # GP78560321
  • Zoro # G503847833

product price: 
$
145.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP78560321
Zoro #
G503847833
UPC #
815481016026
Country of Origin
China

Description

Model No.: GP78560321 ; Covering Material: Faux Fur; Covering Color: Beige ; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions : 35.3"(L) X 19.8"(W) X 56.5"(H); Base Dimensions : 25.2" X 17.3" X 0.6"; House Dimensions : 14.96" X 13.78" X 9.65"; Perch Dimensions: 13.77" X 11.81" x 1.97"Extra Feature: N/A; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 LBS;
  • Dimensions:
  • Length: 28
  • Height: 12
  • Width: 19
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.