Shop AEROMAT
See all product information
Create Account
33312 6" Balance Pod - Pair Red
- Mfr # 33312
- Zoro # G203703859
product price:Â
$
47.99
/ea
Key Features
Color
Red
Form
Floor Standing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33312
- Zoro #
- G203703859
- UPC #
- 712536333124
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Red
- Item
- Balance Dome
- Form
- Floor Standing
Description
AGM Group / Aeromat Fitness Products specializes in supplying high quality mats and related fitness products to the fitness sporting goods and rehabilitation markets, and offers these markets both product innovations and brand name recognition. Finish: Red.
Great tool for balance training and motor skill development.
Arrange in any position and step from one to another.
Flat side down for moderate balance training.
Pebble side down for more challenging balance training.
Includes 2 six-inch Balance Pods.
Dimensions: 14" x 7" x 4" .
AMG Group/Aeromat Fitness Products specializes in supplying high quality mats and related fitness products to the fitness, sporting goods, and rehabilitaton markets, and offers these markests both product innovations and brand name recognition.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.