34306 48 in. Deluxe Folding AeroMat- Black
- Mfr # 34306
- Zoro # G003704216
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyethylene Foam
Thickness
1 1/2 in
Length
96 in
Width
48 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34306
- Zoro #
- G003704216
- UPC #
- 712536343062
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 1 1/2 in
- Length
- 96 in
- Width
- 48 in
Details
- Material
- Vinyl, Polyethylene Foam
- Color
- Black
- Item
- Exercise Mat
- Features
- Carrying Handle, Lightweight, Strap
- Application
- Hospital, Gym, Military, School
Description
AGM Group / Aeromat Fitness Products specializes in supplying high quality mats and related fitness products to the fitness sporting goods and rehabilitation markets, and offers these markets both product innovations and brand name recognition. Deluxe folding mat.
Finish: Black.
Made with 1.5" thick dense PE foam material lightweight.
Durable vinyl cover with carrying handles.
Cloth Tie strap for easy transportation.
Ideal for commercial fitness and institutional training.
Best use for schools, military, hospitals, gyms, YMCAs and personal training.
Dimensios: 1.5" x 48" x 96" .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.