34521 6 lbs Elite Power Rope Medicine Ball - Black with Yellow

  • Mfr # 34521
  • Zoro # G203703903
product price: 
$
74.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34521
Zoro #
G203703903
UPC #
712536345219
Country of Origin
Taiwan, Province of China

Description

Features
  • Great for upper body and core strength training
  • Emphasis on torso swinging, chopping, and rotational motion training
  • Synthetic rubber surface with secure washer and rope
  • Gloves recommended during usage
Specifications
  • Color: Black with Yellow
  • Diameter: 9"
  • Rope Size: 39"
  • Origin: Taiwan
  • Material: Natural Rubber
  • Latex: Yes
  • Phthalates: Yes
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews