Shop AEROMAT
Create Account
35965 7.75 in. Deluxe Medicine Ball - Black & Orange; 4 lbs
- Mfr # 35965
- Zoro # G503703689
product price:Â
$
49.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35965
- Zoro #
- G503703689
- UPC #
- 712536359650
- Country of Origin
- Taiwan, Province of China
Description
AeroMat Deluxe Medicine Ball is a great tool for individual and group exercise training and ideal for core, upper body strength training. It features patented Neuwa material and new texture for better grip and handling. This ball is exceptionally durable, well balanced and maintains its round shape. It is latex and phthalates-free.
Great companion for a variety of workouts, assists with upper body and core strength training
Well-balanced and maintains its round shape, not meant for slamming
Made with natural rubber, free of phthalates
Specifications- Color: Black with Orange
- Diameter: 7.75"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.