This item is Discontinued.

Aeromat AeroMat 35920 3.6 in. Mini Weight Ball - Purple; 3 lbs & Pack of 2 35920

This item is Discontinued.

Aeromat

AeroMat 35920 3.6 in. Mini Weight Ball - Purple; 3 lbs & Pack of 2 (Discontinued)

Mfr # 35920
Zoro # G003703684
UPC # 712536359209
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35920
Zoro #
G003703684
UPC #
712536359209
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3.6 in

Details

Color
Purple
Item
Soft Weight Ball

Description

AeroMat Mini Weight Ball improves core strength, functional movement targeting muscle tone and flexibility. The weight ball is soft and more comfortable than traditional dumbbells. Its smaller size is great for better gripping and is filled with iron sand. It is made from PVC, contains phthalates and is latex and chloride free.

Features
  • Pack of 2
Specifications
  • Color: Purple
  • Size: 3.6"
  • Origin: Taiwan
  • Material: PVC (Polyvinyl Chloride)
  • Latex: No
  • Phthalates: Yes
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.