This item is Discontinued.

Aeromat AeroMat 35942 5 in. Power Yoga & Pilates Weight Ball - Teal & Red; 4 lbs 35942

AeroMat 35942 5 in. Power Yoga & Pilates Weight Ball - Teal & Red; 4 lbs (Discontinued)

  • Mfr # 35942
  • Zoro # G703703755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35942
Zoro #
G703703755
UPC #
712536359421
Country of Origin
Taiwan, Province of China

Description

Power Yoga-Pilates Light Weight Balls Light Weight Exercise Balls for Yoga and Pilates Training by AeroMat are also ideal for physical therapy and light resistance training. Ball weights begin at just 3 lbs. and graduate up to 6 lbs. in one pound increments. These light weights and small incremental increases make them safe to use no matter what type of training youre using them for. Color coding helps easily identify each ball weight in group training environments.

Specifications
  • Origin: Taiwan
  • Material: Natural Rubber
  • Latex: Yes
  • Phthalates: Yes
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.