Shop AEROMAT

35950 20 cm Deluxe Fitness Ball Base, 4 Piece

  • Mfr # 35950
  • Zoro # G903703609

product price: 
$
57.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35950
Zoro #
G903703609
UPC #
712536359506
Country of Origin
Taiwan, Province of China

Description

AeroMat Fitness Ball Base provides stability by keeping fitness ball stationary. Its notched base can be used with resistance band and tube. Base is made from durable high impact polymer material and is easy to assemble.

Features
  • Keeps the fitness ball stationary, designed to use with fitness balls 65 cm and above
  • Assembled with 4 detachable pieces, easy for transport and storage
  • Notched base compatible with resistance tubes and bands
  • Made with durable and impact-resistant polymer material
  • 4 Piece
Specifications
  • Size: 20 cm
  • Origin: Taiwan
  • Material: Plastic
  • Latex: No
  • Phthalates: No
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.