Set of 2 20x10.00-10 ATW-045 with 10x7 Matte Black Wheels for Golf, 2PK
- Mfr # A1070128010450420100010
- Zoro # G516020919
product price:Â
$
231.99
/pk of 2, $116.00/ea
Free Shipping & Returns
Key Features
Tread Depth
0.472 MM
Offset
-0.835
Inside Dia.
10 in
Width
21 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070128010450420100010
- Zoro #
- G516020919
- UPC #
- 810173180214
- Country of Origin
- China
- Offset
- -0.835
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- Application to Vehicle Type
- Golf Carts
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 4 in
- Material
- Alloy Steel
- Color
- Matte Black
- No. of Holes
- 4
- Aspect Ratio
- 0.71 IN
Dimensions
- Tread Depth
- 0.472 MM
- Inside Dia.
- 10 in
- Width
- 21 in
- Outside Dia.
- 21 in
- Tire Size
- 20 x 10-10 in
- Wheel Size
- 10 in
- Wheel Width
- 7 in
- Length
- 21 in
Description
Set of 2 20x10.00-10 ATW-045 with 10x7 Matte Black Wheels for Golf
- 22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart (Set of 4)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.