Shop AEROMAT
Create Account
35993 Kids Ball Chair with Phthalate Ball; Gray & Blue
- Mfr # 35993
- Zoro # G803703792
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35993
- Zoro #
- G803703792
- UPC #
- 712536359933
- Country of Origin
- Taiwan, Province of China
Description
Features
- Use for both ergonomic sitting and core exercises, supports children’s lower back and improves posture, chair has 4 wheels all lockable
- Easy assembly required
- Includes chair base, burst-resistant ball and one hand pump
- Balls and bases are made with PVC, free of phthalates, heavy metals and latex
- Chair Color: Grey
- Ball Color: Blue
- Origin: Taiwan
- Material: PE & PVC
- Latex: No
- Phthalates: No
- Weight: 6.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.