Shop AEROMAT
Create Account
71521 0.62 x 23 x 72 in. Elite Dual Surface Ribbed & Smooth Mat; Blue
- Mfr # 71521
- Zoro # G903704019
product price:Â
$
85.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71521
- Zoro #
- G903704019
- UPC #
- 712536715210
- Country of Origin
- Taiwan, Province of China
Description
Features
- Thickest and most durable foam mat that offers superb comfort and support
- Impervious to water, lightweight
- Dual surface, one smooth, one ribbed, suitable for a variety of fitness needs
- Made with NBR closed-cell foam, free of latex and phthalates
- Color: Blue
- Size: 0.62 x 23 x 72 in.
- Origin: China
- Material: NBR PVC Closed-cell Foam
- Latex: No
- Phthalates: No
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.