Shop AEROMAT

73101 2.5 x 16 x 19 in. Elite Balance Block; Blue

  • Mfr # 73101
  • Zoro # G903703746

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73101
Zoro #
G903703746
UPC #
712536731012
Country of Origin
Taiwan, Province of China

Description

The AeroMat 73101 is an Exercise Balance Block, or Balance Pad, constructed of closed cell foam that is durable and easy to clean. Each foam pad measures 19 L x 16 W x 2.5 H allowing plenty of surface area for one or two leg instability training and enough thickness to create just the right amount of cushion and support. Need more instability during your training Stack two balance pads on top of one another. Foam balance boards are perfect for beginner balance training as well as rehabilitation training for the feet, ankles and legs. Because a balance pad provides low-level instability, much less than a balance disc or balance ball, it is safe for all ages and fitness levels to use for increasing balance, improving mobility, prolonging standing ability and sharpening motor skills. They even make comfortable seat pads.

Features
  • Assists with balance, core and flexibility training
  • Made with NBR PVC closed-cell foam
  • Durable and easy to clean
Specifications
  • Color: Blue
  • Size: 2.5 x 16 x 19 in.
  • Origin: Taiwan
  • Material: NBR PVC Closed-cell Foam with Vinyl Dipped
  • Latex: No
  • Phthalates: No
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.