This item is Discontinued.

Aeromat AeroMat 75010 7 ft. Adjustable Professional Speed Jump Rope with Ball Bearings; Yellow 75010

This item is Discontinued.

Aeromat

AeroMat 75010 7 ft. Adjustable Professional Speed Jump Rope with Ball Bearings; Yellow (Discontinued)

Mfr # 75010
Zoro # G503703764
UPC # 712536750105
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75010
Zoro #
G503703764
UPC #
712536750105
Country of Origin
Taiwan, Province of China

Description

The Customizable Speed Jump Rope by AeroMat is a heavy duty speed rope that can be modified to fit the specific height of the exerciser and used to build cardiovascular endurance. Choose from one of four different starting lengths 7, 8, 9, or 10 feet from which you may modify the PVC rope length to be EXACT to your height and arm length for cardio training, crossfit workouts, or other cross-training routines. Color coded handles by rope length are available with or without ball bearings.

Features
  • Designed for high speed cardiovascular training, ball bearings provide easier usage
  • Customizable length, soft handle with smooth grip, non-kink rope
Specifications
  • Color: Yellow
  • Size: 7 ft.
  • Origin: Taiwan
  • Material: Plastic
  • Latex: No
  • Phthalates: No
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.