Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA12FJ12
Zoro # G223366928
product price:Â
$
29.69
/ea
Key Features
Hose Fitting A Size
1 1/16 in
Hose Fitting A Connection Type
Threaded
Series
4T
Hose Fitting B Size
3/4 in
For Hose I.D.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TA12FJ12
- Zoro #
- G223366928
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Series
- 4T
- For Hose I.D.
- 3/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1 1/16 In.-12, Fitting Shape Straight, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded