Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA6FRB4
Zoro # G823367318
product price:Â
$
7.55
/ea
Sold in multiples of 2 for $15.10
Key Features
Thread Size
11/16"-16
Hose Fitting A Size
11/16 in
For Hose I.D.
1/4 in
Series
4T
Hose Fitting B Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TA6FRB4
- Zoro #
- G823367318
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1/4 in
- Series
- 4T
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Hose I.D. 1/4 in, Thread Size 11/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.