Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA8FR6
Zoro # G423367176
product price:Â
$
12.19
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Thread Size
13/16"-16
Hose Fitting B Size
3/8 in
Hose Fitting A Size
13/16 in
For Hose I.D.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TA8FR6
- Zoro #
- G423367176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16"-16
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 13/16 in
Details
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 3/8 in
- Series
- 4T
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded