Shop AEROQUIP
See all product information
Create Account
5100 SERIES COUPLER
Mfr # 5110-S5-12B
Zoro # G923367300
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Max. Outside Dia.
2 in
Connection Type
Threaded
Coupling Size
3/4 in
Operating Temperature - Maximum
250 Degrees F
Finish/Coating
Zinc Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5110-S5-12B
- Zoro #
- G923367300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Outside Dia.
- 2 in
- Coupling Size
- 3/4 in
- Overall Length
- 3 1/16 in
- Thread Size
- 3/4"-14
- Wire Rope Length
- 3 1/16 in
Details
- Connection Type
- Threaded
- Operating Temperature - Maximum
- 250 Degrees F
- Finish/Coating
- Zinc Trivalent
- Max. Flow Rate
- 67.99 lpm
- Valve Type
- Two-Way
- Series
- 5100
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Hydraulic Quick Connect Hose Coupling
- Maximum Vacuum
- 28 in Hg
- Body Material
- Brass
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5100 Series, Brass, Coupling Size 3/4 in, Female, Max. Flow Rate 67.99 lpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.