Shop AEROQUIP
See all product information
Create Account
5100 SERIES COUPLER
Mfr # 5110-S5-8B
Zoro # G023367385
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Series
5100
Connection Type
Threaded
Finish/Coating
Zinc Trivalent
Sub-Brand
Hansen
Coupling Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5110-S5-8B
- Zoro #
- G023367385
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Coupling Size
- 3/8 in
- Max. Outside Dia.
- 1 1/2 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
Details
- Series
- 5100
- Connection Type
- Threaded
- Finish/Coating
- Zinc Trivalent
- Sub-Brand
- Hansen
- Body Material
- Brass
- Max. Flow Rate
- 26.5 lpm
- Maximum Vacuum
- 28 in Hg
- Item
- Hydraulic Quick Connect Hose Coupling
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5100 Series, Brass, Coupling Size 3/8 in, Female, Max. Flow Rate 26.5 lpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.