Shop AEROQUIP

6SP CRIMP FITTING

  • Mfr # 6S24FHB24

  • Zoro # G623366924


product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J518/ISO 6162-1
Hose Fitting A Size
2 1/2 in
Hose Fitting B Size
1 1/2 in
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Series
4S/6S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6S24FHB24
Zoro #
G623366924
UPC #
-
Country of Origin
United States
Standards
SAE J518/ISO 6162-1
Item
Hydraulic Crimp Fitting
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Series
4S/6S
For Hose I.D.
1 1/2 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/2 in, Fitting Shape 90 Degrees Elbow, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, SAE J518/ISO 6162-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.