Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6S32FLB24
Zoro # G223367161
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size
2 13/16 in
Standards
SAE J1176
For Use With Hose Series
FC500
Hose Fitting B Size
1 1/2 in
Series
4S/6S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6S32FLB24
- Zoro #
- G223367161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 2 13/16 in
- Hose Fitting B Size
- 1 1/2 in
Details
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE J1176
- For Use With Hose Series
- FC500
- Series
- 4S/6S
- For Hose I.D.
- 1 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series FC500, For Hose I.D. 1 1/2 in, Fitting Shape 90 Degrees Elbow, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 13/16 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, SAE J1176