Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
- Mfr # 6SA20FR20
- Zoro # G423367374
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 11/16"-12
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 11/16 in
Series
4S/6S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SA20FR20
- Zoro #
- G423367374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 11/16"-12
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 11/16 in
Details
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
- Series
- 4S/6S
- For Hose I.D.
- 1 1/4 in
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/4 in, Thread Size 1 11/16 In.-12, Fitting Shape Straight, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Threaded