Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6SA24MP24
Zoro # G723367203
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Thread Size
1 1/2"-11 1/2
Hose Fitting A Connection Type
Threaded
For Hose I.D.
1 1/2 in
Hose Fitting B Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SA24MP24
- Zoro #
- G723367203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/2"-11 1/2
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 1/2 in
Details
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 1 1/2 in
- Series
- 4S/6S
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/2 in, Thread Size 1 1/2 In.-11 1/2, Fitting Shape Straight, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Threaded