Zoro Homepage

Adpt, MNPT/MJIC/MJIC, 1/4-18, 1/2-20, Tee

  • Mfr # 2030-4-5S

  • Zoro # G2609288


product price: $38.29
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
5/16 in x 1/4 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-4-5S
Zoro #
G2609288
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
5/16 in x 1/4 in x 5/16 in
Thread Size
1/4"-18
Fitting Thread Size 1
1/4"-18
Length (In.)
2.14
Fitting Thread Size 2
1/2"-20
Hose Fitting C Size
5/16 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
5/16 in
Overall Length
2.14 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC x JIC
Max. Working Pressure @ 70 F
5,000 psi
Finish
Trivalent Chromate Zinc
Standards
SAE J514, J513, J512, J1926, J1453
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male NPT
Max. Working Pressure (PSI)
5000
Fitting Thread Type 2
Male JIC
Hose Fitting B Connection Type
JIC
Hose Fitting A Gender
Male
Crimpable
No
Includes O-Ring
No
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Hose Fitting C Gender
Male
Hose Fitting A Connection Type
NPTF
For Hose Type
Hydraulic
Hose Fitting C Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.