Aerostyle Pyrojacket, 25 ft L
Mfr # PJAVCO-18-IOR
Zoro # G416150716
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Hook-and-Loop
Overall Length
25 ft
Maximum Diameter
1 1/8 in
Minimum Operating Temperature
500 Degrees F
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJAVCO-18-IOR
Zoro #
G416150716
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
25 ft
Maximum Diameter
1 1/8 in
Thickness
0.14 in
Details
Closure Type
Hook-and-Loop
Minimum Operating Temperature
500 Degrees F
Standards
OSHA
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Color
Iron Oxide Red
Item
Aerostyle Pyrojacket
Material
Silicone Rubber
Product Type
Aerostyle Pyrojacket
Maximum Operating Temperature
2,000 Degrees F
Description
Hook and Loop Firesleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.