Zoro Homepage

Aerostyle Pyrojacket, 25 ft L

  • Mfr # PJAVCO-24-IOR

  • Zoro # G016150840


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Maximum Diameter
1 1/2 in
Product Type
Aerostyle Pyrojacket
Maximum Operating Temperature
2,000 Degrees F
Material
Silicone Rubber
Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJAVCO-24-IOR
Zoro #
G016150840
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Diameter
1 1/2 in
Thickness
0.14 in
Overall Length
25 ft

Details

Product Type
Aerostyle Pyrojacket
Maximum Operating Temperature
2,000 Degrees F
Material
Silicone Rubber
Closure Type
Hook-and-Loop
Standards
OSHA
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Color
Iron Oxide Red
Minimum Operating Temperature
500 Degrees F
Item
Aerostyle Pyrojacket

Description

Hook and Loop Firesleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.