Zoro Homepage

Aerostyle Pyrojacket, 25 ft L

  • Mfr # PJAVCO-32-IOR

  • Zoro # G116150825


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Overall Length
25 ft
Color
Iron Oxide Red
Maximum Diameter
2 in
Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJAVCO-32-IOR
Zoro #
G116150825
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
Maximum Diameter
2 in
Thickness
0.14 in

Details

Standards
OSHA
Color
Iron Oxide Red
Item
Aerostyle Pyrojacket
Product Type
Aerostyle Pyrojacket
Minimum Operating Temperature
500 Degrees F
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Material
Silicone Rubber
Closure Type
Hook-and-Loop
Maximum Operating Temperature
2,000 Degrees F

Description

Hook and Loop Firesleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.